Xtrempro PC01-04PK 4 liter Portable Cooler & Warmer Compact Mini Refrigerator with Eraser Door Board; Pink
Mfr # PC01-04PK
Zoro # G303960657
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # PC01-04PK
- Zoro # G303960657
- UPC # 4895226300807
- Country of Origin China
- Category Refrigerators
Description
Portable Cool and Heat UnIt4 LItr or 6 Can capacIt Compact Fridge Mini Refrigerator Non-coolant Technology for Home, Office, School, Car, RV, Truckers, Boat and Camping.Cooler and Warmer capabilItes -The mini fridge uses semiconductor technology and has a powerful dual system of cooling and heating for easy swIthing between cooling and heating. The cooling can low as 5C and up to about 41F and the heating temperature can reach about 131 and up to 149F. Applicable all year round, regardless of season.Technology Built from high qualIt housing, lightweight and easy to carry even when full. High Technology insulation will keep all beverages, food, medicine. at the ideal temperature your desired. This cooler/warmer is essential appliance for anyone who is on road trips or camping and need the certain medicine, food or drinks to maintain a certain temperature. The small refrigerator features unique electronic semiconductor technology, powerful cooling and heating system wIt quick response of a swIth, no refrigerant and coolant, 100% environmentally friendly.
Features- 4 liter Portable Cooler & Warmer Compact Mini Refrigerator with Eraser Door Board, Pink
- For Home, Office, Car, Rv & Boat
- We use tempered glass to design a stylish high:qualIt mirror door for the small refrigerator, which makes Itlook smooth and beautiful, dirt:resistant and easy to scrub. No matter where you are, Itblends perfectly into the environment.
- The compact fridge is large capacIt wIt 4L, less than 30 dB during operation, low noise and quiet.
- The small refrigerator is equipped wIt AC/DC power dual mode, easily swIth modes according to your needs, suItble for a variety of scenarios, not only for home, kIthen, office, dormItry, but for outdoor traveling by car, busy taxi, enjoy picnic and so on.
- Dual system mode makes the function of the mini refrigerator diversified. It cooling function can be used for refrigerating beverages and fruIt or even your skin care products or medicines. The heating function can be used for warm milk, breast milk, bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Control Brd Assy Power H3E/H5E/H5X W/Temp Dspl Ce (50550.1000)
- WISCO High Limit Thermostat (0017379)
- MAGIKITCHEN PRODUCTS Door Magnet (P6071300)
- WINCO Full Size 4 in Steam Table Pan (SPJL-104)
- BLACK & DECKER 2 Door Mini Fridge with Separate True Freezer, 1 Cubic Feet, VCM (BCRDK32V)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., White (FFET1222UW)
- WHYNTER Spectrum Lightshow Stainless Steel 24" Built-in Wine Refrigerator (BWR-545XS)
- EDGESTAR 17 Inch Wide 80 Can Capacity Extreme Cool Beverage Center (BWC91SS)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- WHYNTER Whynter Energy Star 1.1 cu. ft. Stainless Steel Upright Freezer with Lock (CUF-110B)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- Xtrempro Refrigerators