Xtrempro HM21-6K 6 ft. High Speed HDMI to HDMI M&M Cable with V2.1 48GBPS 8K 60 Hz Gold Plated - Blue
Mfr # HM21-6K
Zoro # G203893604
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # HM21-6K
- Zoro # G203893604
- UPC # 4897054367724
- Country of Origin China
- Category USB Cables
Description
Higher video resolutions support a range of high resolutions and faster refresh rates including 8K60Hz and 4K120Hz for immersive viewing and smooth fast-action detail. Resolutions up to 10K are also supported for commercial AV, and industrial and specialty usages.
Dynamic HDR support ensures every moment of a video is displayed at its ideal values for depth, detail, brightness, contrast and wider color gamuts on a scene-by-scene or even a frame-by-frame basis.
The Ultra High Speed High-Definition Multimedia Interface Cable supports the 48G bandwidth for uncompressed HDMI 2.1 feature support. The cable also features very low EMI emission and is backwards compatible with earlier versions of the HDMI Specification and can be used with existing High-Definition Multimedia Interface devices.
Auto Low Latency Mode allows the ideal latency setting to automatically be set allowing for smooth, lag-free and uninterrupted viewing and interactivity. Supports 8K 120Hz/60Hz/30Hz, 4K 144hz/120Hz/60Hz/30Hz, 1440p, 1080p, 1080i, 720p Resolutions.
Features- EARC simplifies connectivity, provides greater ease of use, and supports the most advanced audio formats and highest audio quality
- It ensures full compatibility between audio devices and upcoming HDMI 2.1 products
- Enhanced refresh rate features ensure an added level of smooth and seamless motion and transitions for gaming, movies and video
- Variable Refresh Rate reduces or eliminates lag, stutter and frame tearing for more fluid and better detailed game play
- Quick Media Switching for movies and video eliminates the delay that can result in blank screens before content is displayed
- Quick Frame Transport reduces latency for smoother no-lag gaming, and real-time interactive virtual reality
- Supports Enhanced Audio Return Channel
- Supports Dolby Atmos
- Supports Transfer Rates of Up to 48 GBPS
- Supports TrueHD Dolby 7.1 and DTS-HD Master Audio
- Supports HDR - HDR10 and Dolby Vision HDR
- Supports Variable Refresh Rate
- Supports Quick Frame Transport
- Supports 3D Content
- HDCP 2.2 Compliant
- Color: Blue
- Size: 6 ft.
- Weight: 0.38
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Watch Battery (D384/392PK09)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- PYLE Bluetooth Uhf 4 Beltpck Microphone (PDWM4122)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Honda CB900F VT600C Battery (YTZ10S15)
- POWER UP! USB Cable - Type C to MFI C94 8-pin 4ft Braided (191-07042)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI 4K Adapter, USB-A/USB-C PD Charging Ports (U444-06N-H4U-C)
- SANOXY Micro USB Charging OTG Hub Splitter Cable For Smart Phone Android Tablet 4 In 1 (PP-194489480628)
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- FASTTRACK 6ft USB 2.0 One Mini-b Male to Two A Male Y-Cable (FA56969)
- IESSENTIALS Charge and Sync Braided 6 ft. USB-C to USB-A Cable (White) (IEN-BC6C-WT)
- Xtrempro USB Cables