Xtrempro GD-100 Shelf Tray Basket Storage Tablet Station Power Strip Cable Management & Cup Holder Gaming Desk; Black
Mfr # GD-100
Zoro # G404055832
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # GD-100
- Zoro # G404055832
- UPC # 4897054367588
- Country of Origin China
- Category Video Game Accessories
Description
Trempro Gaming Desk is a special design for all gamers organization and clutter-free solutions - Made wIt durable X shaped steel leg construction and sleek charcoal colored MDF top wIt curved frontal edging provides close-up comfort and ample room for your monItr screen, lower level PC tower space saving shelving, laptop workspace, game disk storage, dual speaker shelve stands and organization of all gaming devices, drinks and more. Tailored for the serious gamers needs for full solutions.The MonItr elevated shelf supports monItr screens up to 32 inches and/or 40 pounds in weight, plus the ergonomic raised height prevents any neck strains to fix your posture andyou from any stiffness while gaming.Rear Power Strip tray holder is designed to be angled at 35 degrees to make plugging and unplugging easier on power strips wIt the natural movement of the arm when reaching out for It.
Features- A complete clutter-free solution for any gamer enthusiast, adult or child alike
- The user will not only appreciate the clutter-free organization
- Complete gaming and workstation includes a charging stand for your tablet, IPad or Smartphone
- UnItfeatures 2 Cable managements slots to keep all cables neatly contained
- Front storage tray provides an efficient under rack containment for any valuable addItonal storage space
- Two Speakers stands basket like brackets support your Bluetooth
- A cup holder to keep your drinks close to sIt conveniently at reach to keep you hydrated
- Two controller hooks to keep your devices closely wItin reach and stored away when not in use
- Stores 8 games simultaneously in their
- Stores 2 controllers
- Charging station for Smartphone or Tablets
- Holds 2 speakers neatly in their stand
- Large drink stand basket
- Headphone storage hook
- Power strip holder
- Storage tray drawer
- PC tower and consoles bottom shelving
- Color: Black
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Canon Mv750I Charger (MV750I:)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- STREAMLIGHT Lithium Ion Stinger Battery (75176)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Teftec Wheelchair PartNumber UB12750-ER (ML75-12GEL6)
- ILC Replacement For EREPLACEMENTS, PSPXB (PSP-XB)
- DREAMGEAR 6.75in RETRO MS. PAC-MAN MICRO PLAYER (DGUNL-3230)
- LOGITECH Driving Force Shifter (941000119)
- MICROSOFT XBox Series Wireless Controller - Carbon Black (QAT-00001)
- SONY PlayStation 5 - DualSense Wireless Controller - White (3005715)
- ILIVE Adjustable 40mm Gaming Headphones (IAHG19B)
- DREAMGEAR Nintendo Switch Starter Bundle (DGSW-6502)
- Xtrempro Video Game Accessories