XtremPro FCAMPK-01 Portable Camp Kitchen Tabletop Storage Zipper Cabinets Folds Prep Table in Carry Bag
Mfr # FCAMPK-01
Zoro # G204131170
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # FCAMPK-01
- Zoro # G204131170
- UPC # 4895226301101
- Country of Origin China
- Category Camping Gear
Description
This camp kitchen comes with 2 side tables, 1 cook countertop and zippered sealed storage cabinet to avoid critters from reaching your food, features shelf to store pots space. The X-shaped aluminum alloy bracket ensures the strong stability, the non-slip buckles attached to the tabletop effectively prevent the countertop form sliding. The steel windscreens on three sides of the upper tabletop ensure more effective burning, the height of side table id adjustable, with well-designed zippered bag for larger storage space. This camping kitchen is detachable and foldable for easy storage and convenient portability. Can be stored in a bag or take when traveling in its own carry bag. This portable kitchen is widely used for outdoor camping, tailgating, barbecues, picnics, outdoor parties and various outdoor activities where food needs to be prep and or served. Easy To Clean Material of tabletop is Aluminum Alloy strong yet lightweight Top Surface of this storage cooking station has been designed to with stand stain resistant and simple to clean. Fabric is made from Poly 600D with PVC Coating Space Saving Storage The spacious design has plenty of room for food and snack storage Including 4 aluminum tabletops and a zipper sealed cupboard Durable Frame Sturdy steel frame has a powder-coated finish that protects against weather, rust and corrosion, while still keeping the heavy duty needed resistance to cook in. Removable Steel Windscreen Includes a steel windscreen to helps block the wind from shutting your stove off and to keep heat retention. Lower organizer is ideal for storing dry foods and condiments and or potsPortable Camp Kitchen Tabletop Storage Zipper Cabinets Prep Table Folds In Carry Bag.
Specifications- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX Walex TOI-91799 Porta-Pak Holding Tank Deodorizer - Sunglow, 10 Pack (PPRV10)
- DB ELECTRICAL Fuel Pump for Kubota M105SC, M105SDS, M105SDSF, M105SDSL, M105SDT (1903-3032)
- STENS Choke Control Cable 290-148 For Toro 102118 (290-148)
- PRECISION PRODUCTS Lawn Roller, Polypropylene Drum, 36" W (PLR1836)
- COGHLANS Tent Pegs Abs Bright 9 In 6 Pk (9309)
- LIBERTY MOUNTAIN Liberty Mountain 124526 .50in. x 20in. x 72in. Lm Alpine Pad (124526)
- COLEMAN River Rest Blue Camp Pad .6 in. H X 23 in. W X 73 in. L (2157468)
- DORCY Mini Led Camping Lantern (41-1010)
- BAREBONES LIVING Barebones Beacon Rechargeable Camping Lantern Smooth (LIV-297)
- COLEMAN 4PK 10 STL Tent Peg (2000016444)
- EQUINOX Equinox 146355 7in. x 10in. Nylon Mesh Stuff - Green (146355)
- Xtrempro Camping Equipment