XtremPro 61024 3-Port USB Powered 10-100Mbps Ethernet RJ45 Network Switch Hub
Mfr # 61024
Zoro # G603931999
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # 61024
- Zoro # G603931999
- UPC # 4897054363153
- Country of Origin China
- Category Networking Hardware
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
This compact network splitter feeds a LAN signal to Two network sockets. Optimised power consumption means no additional power supply unit required. One USB port does the job. The devicehave a lightweight ultra-slimline design about the size of built-in network sockets that allow unobtrusive placement in any surroundings. Also fits nicely behind a flatscreen TV. USB power supply means the ideal for hotel rooms and office briefing rooms, the splitter does not take up much space in the laptop bag and is anytime you need an additional network socket.
Features- 3-Port USB Powered 10-100Mbps Ethernet RJ45 Network Switch Hub
- Supports back-pressure(half duplex) and flow control (IEEE802.3x)
- Complies IEEE802.3/IEEE802.3u
- PROVIDES 10/100Mbps auto-detect half/full duplex switch ports
- CE/FCC/VCCI Class B
- User's Manual x1
- USB Power Cable x1
- 3-Port 10/100 Switch x1
- Standards: IEEE802.3u (100BASE-TX) / /IEEE802.3 (10BASE-T)
- Flow Control: IEEE802.3x (Full duplex) / Backpressure (Half duplex)
- Interface: 10/100Mbps RJ-45 ports
- MAC Address: 3-Port 2K / 5-Port 2K / 8-Port 1K
- Buffer Memory: 3-Port 384KBytes / 5-Port 384KBytes / 8-Port 512KBytes
- Temperature: 32 ~ 104 / 0~40
- Humidity: 10 ~ 90% (no condensation)
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- LOGITECH Gamepad F310, 940000110 (940-000110)
- ILB GOLD Replacement For Kaba Ilco, 132-512886 Battery (132-512886 BATTERY)
- SWE-TECH 3C Platinum Tools Net Chaser Ethernet Speed Certifier (FWTTNC950AR)
- IDEAL CAT-6 RJ45 Mod Plug Card, Pack/25 (85-366)
- BOOMBOX TZ470 Total Secure TE 1 Year (BO3446891)
- LEGRAND Network Hubs, BLANK TJ QTY 10 FG WHT (42100002)
- LOWELL SNMP Card (UPSA6-SNMP-USB)
- LAIRD TECHNOLOGIES PHANTOM ANTENNA ETHERNET AND COMMUNICATION MODULE (TRA24003NP)
- MONOPRICE Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black (27548)
- Xtrempro Networking Hardware