Shop All Computer Bags & Sleeves
Xtrempro
Xtrempro 11190 Silicone Protective Case for Amazon Fire HD 8 Rubber Tablet Cover - Pink
Mfr # 11190
Zoro # G403767484
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type on Second End SC Network - Male
- Environmentally Friendly Yes
- Fiber Optic Mode Single-mode
- Product Color Yellow
- Device Supported Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # 11190
- Zoro # G403767484
- UPC # 4897054366055
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Cable Length | 13.12 ft |
Core/Cladding Diameter | 9/125 µm |
Details
Connector Type on Second End | SC Network - Male |
Environmentally Friendly | Yes |
Fiber Optic Mode | Single-mode |
Product Color | Yellow |
Device Supported | Network Device |
Product Type | Network Cable |
Connector on First End Details | 2 x LC Network - Male |
Connector on Second End Details | 2 x SC Network - Male |
Cable Type | Fiber Optic |
Cable Characteristic | Patch Cable |
Connector Type on First End | LC Network - Male |
Description
The Kid-Proof / Drop-Proof Case is designed to be the perfect solution for parents who need worry-free protection against drops, bumps, and the typical mayhem caused by kids at play. Designed to be durable and lightweight, the Kid-Proof Case fits perfectly in their hands without adding unnecessary weight to the Fire tablet.Provides protection against bumps and drops.
Features- This case designed to protect against big drops
- Designed to be easy for little hands to hold
- Made from a lightweight, durable, kid-safe material
- Easy access to buttons, ports, and camerasMade of durable impact-resistant soft silicone rubber with slip-resistant tire treads
- Unique cutting for all buttons and ports to prevent scratches and damages
- Easy to hold in hand to play games and read
- Waterproof and sweatproof case can be wiped with soft cloth to keep your tablet clean
- Raised screen bezel for extra protection
- Soft and light weight friendly case for carrying
- Color: Pink
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- MAXRAD Maxrad MUF4503 450-470Mhz 3Db Antenna (MUF4503)
- SKIL Battery40V 2.5Ah (BY8705-00)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- Xtrempro Computer Bags & Sleeves