Xtrempro 11180 Kids Protective Soft iPad Case for Lightweight Stand Handle Gen 2 3 4 - Black
Mfr # 11180
Zoro # G103932465
Key Features
- Product Type Network Cable
- Cable Type Fiber Optic
- Fiber Optic Mode Single-mode
- Connector Type on First End LC Network - Male
- Cable Characteristic Patch Cable
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # 11180
- Zoro # G103932465
- UPC # 4897054365669
- Country of Origin China
- Category Computer Cases
Dimensions
Cable Length | 19.69 ft |
Core/Cladding Diameter | 9/125 µm |
Details
Product Type | Network Cable |
Cable Type | Fiber Optic |
Fiber Optic Mode | Single-mode |
Connector Type on First End | LC Network - Male |
Cable Characteristic | Patch Cable |
Connector on First End Details | 2 x LC Network - Male |
Product Color | Yellow |
Connector on Second End Details | 2 x LC Network - Male |
Connector Type on Second End | LC Network - Male |
Device Supported | Network Device |
Environmentally Friendly | Yes |
Description
Raised screen bezel for extra protection. Soft, squishy Material is fun and safe for children. Cutouts for clear access to all buttons, ports, speakers, and rear camera. Innovative, unbreakable Tough bumper fully covers back of the device. The raised bezel around edges protects the display from face First hard screen falls, shock and impact.&Nbsp; gives your I-pad indestructible Armor body It deserves; multi-functional carrying case - large handle designed for comfortable one-handed grip (Suitable for smaller children's hands) for easy carry and travel. Handle folds into the upright kickstand for watching movies or improved typing angle.
Specifications- Color: Black
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE Pixel Buds Pro- Coral (GA03202-US)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for PowerSonic PS670FO (MAX3961536)
- EDGE MEMORY 256Gb C3 Usb 3.0 Flash Drive (PE246990)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- CASE LOGIC Case Logic VNC-218BLACK 18 Inch Laptop Briefcase (VNC-218BLACK)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- ORE FURNITURE 13.3 Retina Macbook Body Guard A Plus B - Champagne Gold (I-1001)
- ANTEC Value Solution Series VSK3000 Elite, Black SGCC Micro ATX Tower Computer Case (VSK3000ELITE)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- Xtrempro Computer Cases