Xtrempro 11173 3-in-1 Magnetic Cable Type-C Micro USB & Lightning; 6 ft. - Black
Mfr # 11173
Zoro # G303733428
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # 11173
- Zoro # G303733428
- UPC # 4897054365591
- Country of Origin China
- Category USB Cables
Description
Double-sided charging Either way you can charge. No need to concern which way to plug in anymore.Strongest compatibility: Apple, Android, even Type-c devices are supported with one magnetic chargingcable. One-hand operation: Use the magnetic phone charger to automatically attach, pull slightly to unplug,lessening physical damage to the charging port and dangerous behavior in your car. Non-disturbing Led: One-sided LED indicator tell charging status from colors. Rotate 180 deg if disturbed. Nomore annoying light while sleeping. Easy cable arrangement: with our magic cable holder,the cable can be fixed on everywhere easy to touch.
1 phone charger cable compatible with 3 magnetic converters for Apple Lightning Android Micro USB & Type-C devices Solid connection. 2X magnetic stronger ensure stable charging, detachable and reversible connector helps easily connect/disconnect device with ONE HAND especially while driving, reducing abrasion during inserting or plugging out Fast charging and data transmission. Easily fix on everywhere with our metal cable holder which make sure you can reach it effortlessly. Onesided LED status light keep it easy to find at night and freely turn to Non Disturbing mode once you need absolute darkness.
Specifications- Color: Black
- Size: 6'
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BATTERY CLERK AJC® B&B BP7.2-12 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.2-12)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Moto Guzzi 750 Dark, Milano, Rough 18 (YTX14-BS444)
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- MONOPRICE USB Type-C to DisplayPort 3.1 Cbl - 5Gbps_ Active_ 4K@60Hz_ Blk_ 3ft (24443)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to B M/M, 6 ft, Black (UR022-006)
- TRIPP LITE USB Charger, Wall Plug, 5V, 3.4A/17W, 2 port (U280-002-W12)
- IESSENTIALS Charge and Sync Braided 10 ft. USB-C to USB-A Cable (Gray) (IEN-BC10C-GRY)
- SCOSCHE 18W USB-C FAST WALL CHARGER, HPDC8C8SP (HPDC8C8SP)
- UNIRISE USA 15Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-15F)
- Xtrempro USB Cables