XtremPro 11148 17 in. LED Light Laptop Notebook Cooling Pad with Four Fan
Mfr # 11148
Zoro # G504036434
Key Features
- Environmentally Friendly Yes
- Product Type Network Cable
- Cable Length 32.81 ft
- Core/Cladding Diameter 62.5/125 µm
- Fiber Optic Mode Multi-mode
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # 11148
- Zoro # G504036434
- UPC # 4897054364174
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Cable Length | 32.81 ft |
Core/Cladding Diameter | 62.5/125 µm |
Details
Environmentally Friendly | Yes |
Product Type | Network Cable |
Fiber Optic Mode | Multi-mode |
Connector on Second End Details | 2 x SC Network - Male |
Cable Characteristic | Patch Cable |
Product Color | Orange |
Device Supported | Network Device |
Connector Type on First End | SC Network - Male |
Connector on First End Details | 2 x SC Network - Male |
Connector Type on Second End | SC Network - Male |
Cable Type | Fiber Optic |
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
Portable Metal Mesh Laptop Cooler Cooling Pad, 4 Quiet Fans w/Red LED Light, Adjustable Height, Up To 17" inch Notebook, 2 USB Interface w/Speed Control Switch, non-slip Ergonomic Comfortable Feeling, Hold You And Your Notebook/Laptop In An Safe and Comfortable Situation. Special Air Flow Outlet Design, Keeping Your Notebook/Laptop Cool During Use And Can Be Worked on Lap, Bed, Sofa, Anywhere. Adjustable Feet (3" in height ) for A Perfect Typing and Viewing Angle. Big Metal Mesh Surface With 4 Silent Fan Diameter 5 inch, Make the Heat Dissipation Perfect.
Features- LED Light Laptop Notebook Cooling Pad With Four Fan
- Support 17-inch notebook under
- Unique non-slip design to ensure safety
- Adjustable Feet, comfortable elevation for notebook radiator
- Using the six fan cooling, comprehensive transfer speed button can control the size of air volume
- Full iron design, to reduce wind resistance, speed up the wind flow, improve the cooling performance
- Current: 0.22A
- Voltage: USB 5V/DV
- Fan Speed (adjustable): 1200PRM 10%
- Fan dimension: 5 x 5 inch / 127 x 127 mm
- Product Dimension: 15.35 x 9.64 x 1.18 inch / 390 x 245 x 30 mm
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON ZINK 50pcs Photo Paper Pack (3215C001)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- AIPHONE Video Intercom Station Kit, SS (JOS-1F)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- Xtrempro Computer Bags & Sleeves