XtremPro 11147 17 in. LED Light Laptop Notebook Cooling Pad with Six Fan
Mfr # 11147
Zoro # G504036410
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # 11147
- Zoro # G504036410
- UPC # 4897054364167
- Country of Origin China
- Category Computer Bags & Sleeves
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
Portable Metal Mesh Laptop Cooler Cooling Pad, 6 Quiet Fans w/ Green LED Light, 5 Adjustable Heights, Up To 17" in Notebook, 2 USB Interface w/ Speed Control Switch, non-slip rgonomic Comfortable Feeling, Hold You And Your Notebook/Laptop In An Safe and Comfortable Situation. Special Air Flow Outlet Design, Keeping Your Notebook/Laptop Cool During Use And Can Be Worked on Lap, Bed, Sofa, Anywhere. Adjustable Feet Provide 5 Heights Adjustment for A Perfect Typing and Viewing Angle. Big Metal Mesh Surface With 6 Silent Fan Diameter 2.5 inch, Make the Heat Dissipation Perfect.
Features- LED Light Laptop Notebook Cooling Pad With Six Fan
- Support 17-in notebook under
- Unique non-slip design to ensure safety
- 5 adjustable levels, comfortable elevation for notebook radiator
- Using the six fan cooling, comprehensive transfer speed button can control the size of air volume
- Full iron design, to reduce wind resistance, speed up the wind flow, improve the cooling performance
- Current: 0.22A
- Voltage: USB 5V/DV
- Fan Speed (adjustable): 1200PRM 10%
- Fan dimension: 2.76 x 2.76 inch / 70.1 x 71.0 mm
- Product Dimension: 15.35 x 9.64 x 1.18 inch / 390 x 245 x 30 mm
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BYTECH Bytech BYMOMO100BK Universal Car Mount Phones GPS Holder - Black (BYMOMO100BK)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton Generator B4489GS 193043GS (ML18-122112197)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010) (YTZ14S16)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- Xtrempro Computer Bags & Sleeves