Shop All Video & Sound Cards
Xtrempro
XtremPro 11122 21 in. & 8 mm A3 LED Tracing Pad Light Box Thin Dimmable
Mfr # 11122
Zoro # G804030415
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reinforced Tab
- Shape Scalloped
- Fiber Optic Mode Multi-mode
- Recycled Content 0.2
- Divider Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # 11122
- Zoro # G804030415
- UPC # 4897054363498
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Divider Length | 11" |
Cable Length | 26.25 ft |
Core/Cladding Diameter | 62.5/125 µm |
Divider Width | 8.5" |
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
The light pad is perfect for tracing tattoo and making the tattoo work easier.It is convenient to keep this in a professional tattoo studio and carry it around while travelling.The surface is made of acrylic panel and it has energy efficient LED lighting.
Features- A3 LED Tracing Pad Light Box Thin Dimmable
- Super bright lightingAdjustable illumination
- Easily fits an A2,A3,A4,A5 sheet
- Convenient touch control
- Lightweight and sleek in design
- Size: 21 in. & 8 mm
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY The Mighty Badge by Professional, PK10 (71205)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- UPG Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type (40760)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V2X12C)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- PYLE Sound Card (PKSCRD208)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- MSI NVIDIA GeForce RTX 4060 Graphic Card (G4060V2XB8C)
- Xtrempro Video & Sound Cards