Shop All Cases and Totes
Xtrememac
XtremeMac 270849 XtremeMac Microfolio Case for iPad Mini; Pink Denim
Mfr # IPDN-MFD-33
Zoro # G604040287
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrememac
- MFR # IPDN-MFD-33
- Zoro # G604040287
- UPC # 749720029563
- Country of Origin China
- Category Cases and Totes
Description
A stylish iPad Mini case
and convenient stand all in one
Product Information
The XtremeMac Microfolio Case for iPad Mini is an ultra-thin folio
style case that combines a protective solid back cover with soft
bi-folding front cover in rugged denim fabric. It does double duty by
folding into a comfortable writing position or as a viewing stand
perfect for using FaceTime, watching videos, reading books, or viewing
magazines. The Microfolio's soft-touch lining also helps to keep your
device free from scratches, dust, and dirt. Plus, the folio's exterior
pocket provides great storage for pens, paper, or other office supplies!
Product Features
Specifications
Item Condition: New
and convenient stand all in one
Product Information
The XtremeMac Microfolio Case for iPad Mini is an ultra-thin folio
style case that combines a protective solid back cover with soft
bi-folding front cover in rugged denim fabric. It does double duty by
folding into a comfortable writing position or as a viewing stand
perfect for using FaceTime, watching videos, reading books, or viewing
magazines. The Microfolio's soft-touch lining also helps to keep your
device free from scratches, dust, and dirt. Plus, the folio's exterior
pocket provides great storage for pens, paper, or other office supplies!
Product Features
- Ultra-thin folio style case offers plenty of protection
without adding extra bulk - Integrated bi-fold cover converts into multiple viewing
angles - Soft-touch interior lining keeps your iPad protected from
scratches, scuffs, dust, and dirt - Provides full access to all switches, jacks, and the rear
camera while in the case - Features an exterior pocket that provides great storage for
pens, papers, or other office supplies
Specifications
- Color: Pink
- Fabric: Denim
- Compatibility: iPad Mini and iPad Mini
with Retina Display - Case Style: Folio
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- GHENT Cork Bulletin Board 60x48", Aluminum Frame (AK45)
- UTILITY BAG Soft Pouch Tote, Orange, with Glove Guard® End (UBDG5X9OR)
- VIEWSONIC Projector Carrying Case For Px727-4K, Px747-4K, Pg705Hd, Pg705Wu, (PJ-CASE-011)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- SOLO Backpack for Laptop 12-1/2"x7-1/2"x18", Black (PRO742-4)
- TZ CASE TZ Case PKG-08 S Aluminum Packaging Case; Silver - 3 x 6.5 x 8.5 in. (PKG-08 S)
- SOLO Roller Laptop Case, Black (USLB644)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- Xtrememac Cases and Totes