Shop All Cases and Totes
Xtrememac
XtremeMac 270287 XtremeMac Microfolio Case for iPad Mini; Bubble Gum Pink
Mfr # IPDN-MF-33
Zoro # G503902938
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrememac
- MFR # IPDN-MF-33
- Zoro # G503902938
- UPC # 749720029488
- Country of Origin China
- Category Cases and Totes
Description
A stylish iPad
Mini case
and convenient stand all in one
Product Information
The XtremeMac Microfolio Case for iPad Mini is an ultra-thin folio
style case that combines a protective solid back cover with soft
bi-folding front cover in durable, cleanable fabric. It does double
duty by folding into a comfortable writing position or as a viewing
stand perfect for using FaceTime, watching videos, reading books, or
viewing magazines. The Microfolio's soft-touch lining also helps to
keep your device free from scratches, dust, and dirt. Plus, the front
cover has sleep and wake functionality. Simply close the cover to put
your iPad to sleep, and when you open it back up, your iPad will
automatically wake.
Product Features
Specifications
Item Condition: New
Mini case
and convenient stand all in one
Product Information
The XtremeMac Microfolio Case for iPad Mini is an ultra-thin folio
style case that combines a protective solid back cover with soft
bi-folding front cover in durable, cleanable fabric. It does double
duty by folding into a comfortable writing position or as a viewing
stand perfect for using FaceTime, watching videos, reading books, or
viewing magazines. The Microfolio's soft-touch lining also helps to
keep your device free from scratches, dust, and dirt. Plus, the front
cover has sleep and wake functionality. Simply close the cover to put
your iPad to sleep, and when you open it back up, your iPad will
automatically wake.
Product Features
- Ultra-thin folio style case offers plenty of protection
without adding extra bulk - Integrated bi-fold cover converts into multiple viewing
angles - Soft-touch interior lining keeps your iPad protected from
scratches, scuffs, dust, and dirt - Provides full access to all switches, jacks, and the rear
camera while in the case - Features sleep and wake functionality so your iPad will
automatically sleep when you shut the cover, and wake when you open it
Specifications
- Color: Bubble Gum Pink
- Compatibility: iPad Mini
- Case Style: Folio
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- ZORO SELECT Paper Punch, 3-Hole, Blk, 6 Sheet (2WFU1)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- TZ CASE TZ Case CB-012 B Cape Buffalo Water Resistant Utility Case; Black - 4.75 x 11 x 13 in. (CB-012 B)
- UTILITY BAG Soft Pouch Tote, Lime Green, with Glove Guard® End (UBDG5X9LG)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- NITE IZE Phone Hip Clip, Stainless Steel (NBC-03-11)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (BE139260)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- Xtrememac Cases and Totes