Shop All Computer Cases
Xtrememac
XtremeMac 270286 XtremeMac Microfolio Leather Lime Case for iPad Mini
Mfr # IPDM-MFDL-53
Zoro # G103932502
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrememac
- MFR # IPDM-MFDL-53
- Zoro # G103932502
- UPC # 749720030842
- Country of Origin China
- Category Computer Cases
Description
A stylish iPad
Mini case
and convenient stand all in one
Product Information
The XtremeMac Microfolio Leather Lime Case for iPad Mini is an
ultra-thin folio style case that combines a protective solid back cover
with soft bi-folding front cover in distressed leather fabric. It does
double duty by folding into a comfortable writing position or as a
viewing stand perfect for using FaceTime, watching videos, reading
books, or viewing magazines. The Microfolio's soft-touch lining also
helps to keep your device free from scratches, dust, and dirt. Plus,
the front cover has sleep and wake functionality. Simply close the
cover to put your iPad to sleep, and when you open it back up, your
iPad will automatically wake.
Product Features
Specifications
Item Condition: New
Mini case
and convenient stand all in one
Product Information
The XtremeMac Microfolio Leather Lime Case for iPad Mini is an
ultra-thin folio style case that combines a protective solid back cover
with soft bi-folding front cover in distressed leather fabric. It does
double duty by folding into a comfortable writing position or as a
viewing stand perfect for using FaceTime, watching videos, reading
books, or viewing magazines. The Microfolio's soft-touch lining also
helps to keep your device free from scratches, dust, and dirt. Plus,
the front cover has sleep and wake functionality. Simply close the
cover to put your iPad to sleep, and when you open it back up, your
iPad will automatically wake.
Product Features
- Ultra-thin folio style case offers plenty of protection
without adding extra bulk - Integrated bi-fold cover converts into multiple viewing
angles - Soft-touch interior lining keeps your iPad protected from
scratches, scuffs, dust, and dirt - Provides full access to all switches, jacks, and the rear
camera while in the case - Features sleep and wake functionality so your iPad will
automatically sleep when you shut the cover, and wake when you open it
Specifications
- Color: Green
- Texture/Design: Distressed Leather
- Compatibility: iPad Mini
- Case Style: Folio
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-30-UF)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- DANTONA Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery (COM-68300900)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SigmasTek SP6-7 - 2 Pack (ML7-6MP215963704)
- MICRO 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (MI332934)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- Xtrememac Computer Cases