Shop All 12 Volt Adapters
Xtrememac
XtremeMac 191315 XtremeMac 10W Universal Compact USB Auto Adapter - USB-AUT-13
Mfr # USB-AUT-13
Zoro # G803747499
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrememac
- MFR # USB-AUT-13
- Zoro # G803747499
- Country of Origin China
- Category 12 Volt Adapters
Description
USB car charger for
universal device power
Product Information
The XtremeMac 10W Universal Compact USB Auto Adapter lets you power
your cell phone, MP3 player, digital camera, or GPS in your car.
This compact, low-profile charger provides 10 watts of power
for fast charging while on the road. The USB port is
compatible with most Apple, Nokia, Blackbery, HTC, LG, Motorola,
Samsung, Palm, MP3 players, digital cameras and GPS devices.
With the ExtremeMac 10W Universal Compact USB Auto Adapter,
one charger does it all using your existing USB cable to power your
electronics.
Product Features
Specifications
Item Condition: New
universal device power
Product Information
The XtremeMac 10W Universal Compact USB Auto Adapter lets you power
your cell phone, MP3 player, digital camera, or GPS in your car.
This compact, low-profile charger provides 10 watts of power
for fast charging while on the road. The USB port is
compatible with most Apple, Nokia, Blackbery, HTC, LG, Motorola,
Samsung, Palm, MP3 players, digital cameras and GPS devices.
With the ExtremeMac 10W Universal Compact USB Auto Adapter,
one charger does it all using your existing USB cable to power your
electronics.
Product Features
- Provides 10 W of power for rapid and efficient charging
- Fits 12 V accessory outlets to power and charge USB devices
on the go - Integrated safety fuse protects your device while charging
- Use your exiting USB cable to charge your device
- Features LED power status indicator
- Compatible with most Apple, Nokia, Blackberry, HTC, LG,
Motorola, Samsung, Palm, MP3 players, digital cameras, and GPS devices
Specifications
- Color: Black
- Compatibility: Most Apple,
Nokia, Blackberry, HTC, LG, Motorola, Samsung, Palm, MP3 players,
digital cameras, and GPS devices - Dimensions: 1.75" x 1" (L x Diam.,
Approx.)
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 2020V30, Fuel Element Crtrge 30Mic 2020 (2020V30)
- PLOMBCO 22oz WHEEL CLEANER STICK PRO (PLO44011)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P764729 (P764729)
- REAR VIEW SAFETY/RVS SYSTEMS RCA Backup Camera, 130 deg. (RVS-771)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470210)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- POWER UP! DC Car Charger 1.0a-MFI Apple 8-pin (191-054141)
- MOTORMITE LIGHTER ELEMENT-STANDARD (56444)
- ROADPRO Car Stove, Portable, 12V (RPSC-197)
- Xtrememac 12 Volt Adapters