Shop All Range Hoods
Xtremeair Usa
XtremeAir PX12-U36; 36" 900 CFM; LED Lights; Baffle Filter W/ Grease Drain Tunnel; 1.0mm Non-Magnetic Stainless Steel; Under Cabinet Mount Range Hood
Mfr # PX12-U36
Zoro # G003782894
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtremeair Usa
- MFR # PX12-U36
- Zoro # G003782894
- UPC # 851415004035
- Country of Origin China
- Category Range Hoods
Description
Features
- Mounting Type - Under Cabinet, residential use only.
- Body Design - Full seamless radius corner construction
- Material - Super thick 1.0 mm., Non-Magnetic commercial grade high quality stainless steel.
- Filter - Slanted stainless steel baffle filters - dishwasher-safe.
- Oil Container - 1 long oil tunnel/container - Stainless steel
- Motar Blower - 2 ultra quiet motors, 2 squirrel cage blowers.
- Airflow max - 900 CFM.
- Noise Level - 1.5 - 6.5 sones or 33 - 55dB
- Control - 4 speeds screen touch sensitive electronic control w/ blue LED Display
- Delaye Power Auto Shut Off - Programmable 1-15 minutes
- Lighting - 2 x 2W energy efficient LED lights
- Venting - duct only (no recirculation option)
- Duct Size – 8 in. round duct vent on top
- Voltage -120V @ 60Hz (USA & Canada Standard)
- Additional Features - Come with remote control
- Size – 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Knob2 D, Pointer For - Part# Bl16686 (BL16686)
- ALLPOINTS Brush, Gauge - Coffe Urn (321841)
- ELECTROLUX Light Bulb (5304461116)
- ABBOTT RUBBER Abbott Rubber 7276421 T10004005-7003P 0.375 OD x 0.25 ID x 100 Vinyl Tubing (7276421)
- XTREMEAIR USA XtremeAir PX12-U30; 30" 900 CFM; LED Lights; Baffle Filter W/ Grease Drain Tunnel; 1.0mm Non-Magnetic Stainless Steel; Under Cabinet Mount Range Hood (PX12-U30)
- BROAN-NUTONE Broan-Nutone F403023 30 in. Ducted Range Hood - Black (149382)
- BROAN White-on-White Range Hood (F403011)
- SUMMIT APPLIANCE DIV. Summit-20"W Shell Hood, White (Shell20W)
- XTREMEAIR 36 In. Under Cabinet Hoods (PX10-U36)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD10)
- BROAN NAUTILUS Broan-nautilus 10-.50in. Aluminum Filter BP4 (BP4)
- Xtremeair Usa Range Hoods