Shop All Battery Chargers
Xtreme
Xtreme XBB80144SPG 10000 mAh Portable QC3.0 Slim Power Bank
Mfr # XBB80144SPG
Zoro # G703920916
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme
- MFR # XBB80144SPG
- Zoro # G703920916
- UPC # 805106220358
- Country of Origin China
- Category Battery Chargers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold.
Features- 10000mAh Portable QC3.0 Slim Power Bank
- Our products fulfill the requirements of our end users
- Power: 10000mAH
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS USB-C Male to Female Cable, 1.5-Foot (62807)
- ILC Replacement For DAYTONA, CUSTOM318 (CUSTOM-318)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- XTREME Xtreme XBB8-0151-BLK 3000 mAh Power Bank; Black (XBB80151BLK)
- SOLAR 12-24V 60A Pro-Logix Wheeled Battery Charger with Boost (SO305587)
- TOMKINS PLC Battery Filler Auto Shut Off 2 Quart Cap. Plastic (75-030)
- UPG 12 V 4 amp Battery Charger for LFP and SLA Batteries (48140)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- CLORE AUTOMOTIVE Internal Charger Jnc660C (865-117-666)
- SKIL Pwrcore Batt Charger 20V (QC536001)
- Xtreme Battery Chargers