Xtreme Outdoor Products

Xtreme Outdoor Products 1207151 XOP Vanish Evolution Hang on Tree Stand - Small


product price: $270.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The vanish evolution is a complete redesign of XOP most popular hang-on stand the Vanish XT. The EVO is equipped with all the basic XOP features from platform and seat leveling to mobile transport with XOP climbing sticks but now offers a 2. 5lb weight reduction thanks to the newly designed foot platform, and an ultra-light advanced I beam design. A perfect lightweight compact choice for the run and gun style of hunting. Features: dual functioning tri-layer compression foam seat pad, for all-day comfort basic backpack straps indestructible heat treated steel Fast strap buttons 2 oversized polyester belt with XL Cam buckle in cast accessory hooks quick connect capable leveling seat and platform new patented I beam technology Ultimate offset capability, for those crooked trees includes fall Arrest system / full body harness that meets industry standards.

Features
  • Tri-layer compression foam seat pad for all day comfort
  • Fast strap button system for fast setups!
Specifications
  • Size: Small
  • Weight: 20 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.