Shop All Hole Saws
Xtreme Blu-Mol
Tri-Cut Tungsten Carbide Cutter, 2"
Mfr # 3162
Zoro # G4792405
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 3162
- Zoro # G4792405
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 2" |
Details
Item | Tri-Cut Tungsten Carbide Cutter,2" |
Description
Tri-Cut Tungsten Carbide Cutter,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H (D71)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735301)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In (150RF)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1" (3146)
- XTREME BLU-MOL 2-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5872B)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6 (M5134B)
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- Xtreme Blu-Mol Hole Saws & Cutters