Shop All Hole Saws
Xtreme Blu-Mol
7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5128B
Zoro # G4793960
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5128B
- Zoro # G4793960
- UPC # 035781014076
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 7/8" |
Details
Item | Bi-Metal Hole Saw,1-7/8" D,7/8" |
Impact Rated | No |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Description
Bi-Metal Hole Saw,1-7/8 In. D,7/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- MILWAUKEE TOOL Anti-Splinter Strip for Track Saw Guide Rails (48-08-0575)
- WILLIAMS Williams Double Wrench, Open End, Short, Set, 5 pcs. (WS-1605)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- XTREME BLU-MOL 2-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5870B)
- XTREME BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5861B)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- Xtreme Blu-Mol Hole Saws & Cutters