Shop All Hole Saws
Xtreme Blu-Mol
5-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5883B
Zoro # G4793461
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5883B
- Zoro # G4793461
- UPC # 035781015240
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 5-3/4" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8" D,5-3/4" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,5-3/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage (S3089Z-131-6J)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 010)
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- XTREME BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5131B)
- XTREME BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5132B)
- XTREME BLU-MOL 2-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5138B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- Xtreme Blu-Mol Hole Saws & Cutters