Shop All Hole Saws
Xtreme Blu-Mol
4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5152B
Zoro # G4793540
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5152B
- Zoro # G4793540
- UPC # 035781014205
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 4" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8" D,4" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (4LXY3)
- CTA MANUFACTURING 9 Pc. Stubby Torx Bit Set (5058)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- XTREME BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5131B)
- XTREME BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5136B)
- XTREME BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5133B)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6 (M5134B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- Xtreme Blu-Mol Hole Saws & Cutters