Shop All Hole Saws
Xtreme Blu-Mol
4-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5881B
Zoro # G4793516
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5881B
- Zoro # G4793516
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 4-3/8" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Bi-Metal Hole Saw,1-7/8" D,4-3/8" |
Impact Rated | No |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | 4/6 |
Description
Bi-Metal Hole Saw,1-7/8 In. D,4-3/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- WESTWARD Silver/Deming Set, 8 PC, HSS, 118 Deg (4UM96)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- XTREME BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5136B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1" (3146)
- XTREME BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5151B)
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- MORSE 1-13/16" Carbide Grit Hole Saw (MHSG29)
- Xtreme Blu-Mol Hole Saws & Cutters