Shop All Hole Saws
Xtreme Blu-Mol
4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5880B
Zoro # G4793525
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Hole Saw Product Grouping Hole Saws
- Tooth Material M42 Cobalt Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5880B
- Zoro # G4793525
- UPC # 035781014977
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 4-1/4" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Bi-Metal Hole Saw,1-7/8" D,4-1/4" |
Impact Rated | No |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | M42 Cobalt Bi-Metal |
Teeth per Inch | 4/6 |
Description
Bi-Metal Hole Saw,1-7/8 In. D,4-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7161)
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- KO-KEN Extension Bar 150mm 3/8 Sq. Drive (3760-150)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- XTREME BLU-MOL 2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5137B)
- XTREME BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5132B)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- Xtreme Blu-Mol Hole Saws & Cutters