Shop All Hole Saws
Xtreme Blu-Mol
3-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5876B
Zoro # G4793586
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5876B
- Zoro # G4793586
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-5/8" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8" D,3-5/8 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,3-5/8, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" F x 3/8" M Reducing Sleeve Adapter (938RA)
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard (68203)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- THRIFCO PLUMBING 3FL Heavy-Duty Flexicore Closet Auger Snake, 3 Ft (5006036)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 5/8" (3140)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- Xtreme Blu-Mol Hole Saws & Cutters