Shop All Hole Saws
Xtreme Blu-Mol
3-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5877B
Zoro # G4793577
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5877B
- Zoro # G4793577
- UPC # 035781014946
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-3/4" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8" D,3-3/4 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,3-3/4, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-145)
- POWERBUILT 4" Gear Puller (2/3 Jaws - 3 Ton) (648907)
- GUARDAIR Pistol Grip Air Gun (74SK)
- SQUIDS BY ERGODYNE 3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK (3155PK)
- XTREME BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5861B)
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- XTREME BLU-MOL 2-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5872B)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- XTREME BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5136B)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- MORSE 6" Bi-Metal Hole Saw (MHS96)
- Xtreme Blu-Mol Hole Saws