Shop All Hole Saws
Xtreme Blu-Mol
3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5873B
Zoro # G4793629
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5873B
- Zoro # G4793629
- UPC # 035781014908
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-1/8" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8" D,3-1/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,3-1/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 7/32 (C08121)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, Metric, 12 pcs (CP11750-12MPK)
- XTREME BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5128B)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- XTREME BLU-MOL 3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5127B)
- XTREME BLU-MOL 2-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5870B)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 20mm (101030-0200)
- Xtreme Blu-Mol Hole Saws