Shop All Hole Saws
Xtreme Blu-Mol
2-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5872B
Zoro # G4793656
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Tooth Material M42 Cobalt Bi-Metal
- Hole Saw Product Grouping Hole Saws
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5872B
- Zoro # G4793656
- UPC # 035781014892
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 2-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8" D,2-7/8" |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | 4/6 |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Description
Bi-Metal Hole Saw,1-7/8 In. D,2-7/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. SAE Combination Wrench (45-96-9422)
- KEO 1 1/4 x 82 deg HSS 6FLT Countersink (55032)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988401)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/4-E (C18413)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- RELTON HST SERIES HST 2-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw (HST-36)
- Xtreme Blu-Mol Hole Saws & Cutters