Shop All Hole Saws
Xtreme Blu-Mol
2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5868B
Zoro # G4793726
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Teeth per Inch 4/6
- Hole Saw Product Grouping Hole Saws
- Max. Cutting Depth 1-7/8"
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5868B
- Zoro # G4793726
- UPC # 035781014854
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 2-5/16" |
Details
Item | Bi-Metal Hole Saw,1-7/8" D,2-5/16" |
Impact Rated | No |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Description
Bi-Metal Hole Saw,1-7/8 In. D,2-5/16 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Center Punch Set W/Pouch, 3 and 4 In, 5 Pc (985-138)
- REED INSTRUMENTS UT Thickness Gauge, MaxFreq 5MHz (R7900-NIST)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- TRUPER 212LB FBG Cut Mattock (TH-2.5FD-C)
- XTREME BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5861B)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- XTREME BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5128B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- XTREME BLU-MOL 2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5137B)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2 (CMAH12U)
- Xtreme Blu-Mol Hole Saws & Cutters