Shop All Hole Saws
Xtreme Blu-Mol
2-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5871B
Zoro # G4793665
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Teeth per Inch 4/6
- Hole Saw Product Grouping Hole Saws
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5871B
- Zoro # G4793665
- UPC # 035781014885
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 2-3/4" |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8" D,2-3/4" |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Description
Bi-Metal Hole Saw,1-7/8 In. D,2-3/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10WR)
- SUNEX Deluxe Service Cart, Locking Top, 4 Dra (SUN8013ADLX)
- U.S. TAPEMPANY 500' Braid FluoPNK Reel (25462)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6 (M5134B)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- XTREME BLU-MOL 3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5127B)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- XTREME BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5136B)
- MILWAUKEE TOOL 2-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9629)
- Xtreme Blu-Mol Hole Saws