Shop All Hole Saws
Xtreme Blu-Mol
2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5137B
Zoro # G4793735
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Hole Saw Product Grouping Hole Saws
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5137B
- Zoro # G4793735
- UPC # 035781014151
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 2-1/4" |
Details
Item | Bi-Metal Hole Saw,1-7/8" D,2-1/4" |
Impact Rated | No |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | 4/6 |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Description
Bi-Metal Hole Saw,1-7/8 In. D,2-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 1/4" Drive, T25 SAE Socket, 5 Points (9685)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- XTREME BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5131B)
- XTREME BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5861B)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- XTREME BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5133B)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5 (MHSTK80)
- Xtreme Blu-Mol Hole Saws