Shop All Hole Saws
Xtreme Blu-Mol
2-1/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5867B
Zoro # G4793769
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5867B
- Zoro # G4793769
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 2-1/16" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8" D,2-1/16" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,2-1/16 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25/64" PILOT POINT(R) drill bit (DW1925)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- GEDORE Impact Universal Joint, 3/4" (KB 3295)
- TRUE TEMPER 36 in L Replacement Sledge Hammer Handle, Wood (2036200)
- XTREME BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5877B)
- XTREME BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5874B)
- XTREME BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5132B)
- XTREME BLU-MOL 2-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5870B)
- XTREME BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5151B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1" (3146)
- KLEIN TOOLS Adjustable Hole Saw with Auto-Set Arms (53710)
- Xtreme Blu-Mol Hole Saws