Shop All Hole Saws
Xtreme Blu-Mol
1-3/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5861B
Zoro # G4793918
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Tooth Material M42 Cobalt Bi-Metal
- Hole Saw Product Grouping Hole Saws
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5861B
- Zoro # G4793918
- UPC # 035781014786
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 1-3/16" |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8" D,1-3/16" |
Tooth Material | M42 Cobalt Bi-Metal |
Hole Saw Product Grouping | Hole Saws |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Teeth per Inch | 4/6 |
Description
Bi-Metal Hole Saw,1-7/8 In. D,1-3/16 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 19/64 (53912)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 5/8" (3140)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6 (M5134B)
- STANLEY Hole Saw 2-1/4 In. Long Lasting Bi-Metal Construc (3003636L)
- Xtreme Blu-Mol Hole Saws