Shop All Hole Saws
Xtreme Blu-Mol
1-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5130B
Zoro # G4793927
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
- Teeth per Inch 4/6
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5130B
- Zoro # G4793927
- UPC # 035781014083
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 1-1/8" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Bi-Metal Hole Saw,1-7/8" D,1-1/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | 4/6 |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Description
Bi-Metal Hole Saw,1-7/8 In. D,1-1/8 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Blade (328-3X)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X55)
- STEEL CITY TROWELS BY BON Bon 67-153 Finish Trowel, Round, Blue Steel, 18 X 3, Comfort Grip (67-153)
- BON TOOL Flying Groover, Rnd End 24" X 8" Single Bit 3/4" (22-192)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- XTREME BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5128B)
- XTREME BLU-MOL 3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5127B)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1-1/2" (3154)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- MORSE Carbide Hole Cutter, 1-7/8in Hole, 3/16inD (CTS30)
- Xtreme Blu-Mol Hole Saws & Cutters