Shop All Boots and Outdoor
Xtratuf
Women's Sharkbyte 2.0 Eco Deck Shoe, WHITE ONYX MULTI FLORAL FISH, M, Size 7.5
Mfr # XSB2W100
Zoro # G312160994
product price: $83.59
/pr
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XSB2W100
- Zoro # G312160994
- UPC # 193715525347
- Country of Origin China
- Category Boots and Outdoor
Description
The Sharkbyte 2. 0 ECO brings you everything you have grown to love about the Sharkbyte collection, but with a comfort and eco friendly upgrade. Featuring a BIOLITE outsole, this silhouette is up to 30% lighter than the other Sharkbyte styles. It provides agility, breathability, and high energy return while offering the same superior traction benefit of all XTRATUF footwear. Along with our proprietary high performance foam this deck shoe is constructed from a REPREVE Our Ocean textile upper, which is made from ocean bound plastic bottles. REPREVE Our Ocean is a premium textile made from fiber and resin sourced from bottles at high risk of entering the ocean. We then treat this textile with a DWR water repellent coating for additional water resistance. The Sharkbyte 2. 0 ECO has a clean sport inspired design while still providing the needed safety benefits fishermen require both on and off the boat. This style features the FisheWear REDtro Salmon pattern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, M, Size 12 (22735)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- ILC Replacement For KLIM 3104000009080 (3104-000-009-080)
- Xtratuf Boots and Outdoor