Shop All Rubber Boots
Xtratuf
Women's Salmon Sisters 15 in Legacy Boot, BROWN, M, Size 8
Mfr # XWL9TF
Zoro # G512166451
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XWL9TF
- Zoro # G512166451
- UPC # 86189160858
- Country of Origin China
- Category Rubber Boots
Description
Our Legacy boot paired with original designs by two young Alaskan fisherman, born and inspired by the wilderness of Alaska and the sustainable fisheries of the North Pacific. Salmon Sisters products are designed in Alaska, inspired by nautical tradition, and made for a community of fishermen, adventurers, and ocean enthusiasts. Salmon Sisters strives to make their garments the ones you dress up, dress down, and get dirty because they're just too cool and comfy to take off. The Tinned Fish Legacy Boot print is a homage to a staple seafood product in the history of Alaska's seafood industry and today's hardworking processors. It has been fun to see tinned fish become more mainstream in the U. S. , and to see people finding easy and delicious ways to eat fish out of a can. It's a staple in our family's pantry. . . Emma Laukitis. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole Acid Chemical Resistant Viral Penetration Resistant per ASTM F1671 / F1671M 13 Dual Outside and Inside Logos Exclusive Salmon Sister Liner Print Shaft Circumference is 11 inches and was taken from a size 7. There may be slight measurement variations based on size. Designed Specifically for a Women's Fit Approximately 5. 3lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6454S)
- BRADY Acid Neutralizer, 2 lb., Shaker (SPC-ACID)
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- XTRATUF Women's 15 in Legacy Boot, BROWN REDTRO SALM, M, Size 10 (XWL9FF)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 10 (XWL9LOB)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- Xtratuf Rubber Boots