Shop All Boots and Outdoor
Xtratuf
Women's Fishewear Leather Sharkbyte Deck Shoe, BLUE, M, Size 10
Mfr # XSW2DV
Zoro # G412162010
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtratuf
- MFR # XSW2DV
- Zoro # G412162010
- UPC # 193715411305
- Country of Origin China
- Category Boots and Outdoor
Description
The Sharkbyte deck shoe is lightweight and versatile enough to wear on and off the boat. It features a durable water resistant canvas upper, rear pull tab for easy on, and a reinforced leather panel at the heel for easy off. They not only look and feel great, but also keep you safe and sure footed, thanks to our signature non marking, slip resistant chevron outsole as featured on our iconic Legacy Boots. Winner of Fish Alaska Magazines Editors Choice Awards 2023. Sharkbyte deck shoe is lightweight and versatile enough to wear on and off the boat. It features a durable water resistant canvas upper, rear pull tab for easy on, and a reinforced leather panel at the heel for easy off. They not only look and feel great, but also keep you safe and sure footed, thanks to our signature non marking, slip resistant chevron outsole as featured on our iconic Legacy Boots. Winner of Fish Alaska Magazines Editors Choice Awards 2023. Water Resistant: A spray on treatment that provides maximum water repellency Slip Resistant: Our slip resistant outsoles are made from an exclusive rubber compound that grips the floor surface creating sure footing Breathable Mesh: A highly durable sandwich fabric which allows the foot to breathe Featuring FisheWear Dolly Vee print
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- VIKING Creekside II Pants Black (868PZ-XL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, W, Size 10 (22735)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, M, Size 12 (22735)
- XTRATUF Men's Sharkbyte 2.0 ECO Deck Shoe, GREY, M, Size 14 (XSB2101)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10.5 (EVO2-10 1/2)
- Xtratuf Foot Protection