Shop All Rubber Boots
Xtratuf
Women's Fireweed 15 in Legacy Boot, PINK, M, Size 11
Mfr # XWL4FW
Zoro # G812166328
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XWL4FW
- Zoro # G812166328
- UPC # 193715408992
- Country of Origin China
- Category Rubber Boots
Description
The Women's Legacy Boot offers flexible, all day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is featured in the classic brown with a pink outsole. Roll it down to expose an interior Fireweed Print. A common flowering plant in Alaska, Fireweed grows in meadows, forests and along the roads. This resilient plant grows in areas recently affected by forest fires hence the name. Women's Legacy Boot offers flexible, all day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is featured in the classic brown with a pink outsole. Roll it down to expose an interior Fireweed Print. A common flowering plant in Alaska, Fireweed grows in meadows, forests and along the roads. This resilient plant grows in areas recently affected by forest fires hence the name. Recommend half sizes order up Exclusive Fireweed Liner Print 100% Waterproof Slip Resistant, Non Marking Outsole for the Best Traction on Wet Surfaces. Triple Dipped Shells for Extra Tough, Extra Watertight Protection Hand Layered Construction Adds Flex and Strength at Critical Stress Points Acid Chemical Resistant Viral Penetration Resistant per ASTM F1671 / F1671M 13Designed Specifically for a Women's Fit Shaft Circumference is 11 inches Approximately 4 lbs Measurements were taken from a size 7 and may vary by size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (7500PF-M)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161/7)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- XTRATUF Size 10 Men's Plain Rubber Boot, Brown (22172G/10)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- XTRATUF Women's 15 in Legacy Boot, BROWN REDTRO SALM, M, Size 10 (XWL9FF)
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- Xtratuf Foot Protection