Shop All Slides and Sandals
Xtratuf
Women's Apres Fish Slide, LAVA, M, Size 6
Mfr # XAFHW7SW
Zoro # G512157800
product price: $46.45
/pr
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XAFHW7SW
- Zoro # G512157800
- UPC # 193715522162
- Country of Origin Unknown
- Category Slides and Sandals
Description
This is not your everyday slide, the Aprs Fish is non marking and has an SRC rated slip resistant outsole, gripping the deck or floors surface for sure footing. The Aprs Fish Slide features the XTRATUF logo across the top and is a one piece, lightweight sandal built from an innovative eco conscious material called BIOLITE. BIOLITE is a low compression high performance EVA foam that delivers superior impact absorption and support. It has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. So, you can feel as good about wearing them as your feet will in them after a long day on the water. This is not your everyday slide, the Aprs Fish is non marking and has an SRC rated slip resistant outsole, gripping the deck or floors surface for sure footing. The Aprs Fish Slide features the XTRATUF logo across the top and is a one piece, lightweight sandal built from an innovative eco conscious material called BIOLITE. BIOLITE is a low compression high performance EVA foam that delivers superior impact absorption and support. It has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. So, you can feel as good about wearing them as your feet will in them after a long day on the water. This item is sized for Men. For Women's sizing order one size down. Easy on and off Superior impact absorption BIOLITE a revolutionary high performance and eco friendlier injection molded EVA foam that is light weight, durable, supportive, and provides excellent SRC rated slip resistance Landfill biodegradation validated utilizing the ASTM D5511 18 test method, ISO 15985
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120210)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, S, 7" L, PR (FFTAB-72-008)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (SZNGVP9XLHH)
- XTRATUF Unisex Riptide Sandal, STORMY BLUE, M, Size 9 (XRS200)
- SANITA SANSI Women's Closed Toe Sandal in Teal, Size 8.5-9, PR (474048-019-40)
- GEORGIA BOOT Georgia Boot AMP Slide Sandal (GB00600 M 080)
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 7.5-8, PR (474048-003-39)
- REGISTRY Slippers, Heavy Weight Terry, (TERRYHEAVY)
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 8.5-9, PR (474048-003-40)
- GEORGIA BOOT Georgia Boot AMP Slide Sandal (GB00600 M 050)
- Xtratuf Foot Protection