Shop All Boots and Outdoor
Xtratuf
Women's 6 in Ankle Deck Boot Sport, STORMY BLUE, M, Size 8
Mfr # XADSW109
Zoro # G712156832
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XADSW109
- Zoro # G712156832
- UPC # 193715533168
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
The Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Recommend half sizes order up 100% Waterproof Moisture wicking mesh lining Perforated EVA/PU insole High Performance, ultra durable, lightweight BioLite midsole SRC slip resistant non marking Chevron ground contact EVA outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3023-L (9))
- CORTECH Portable Fingerprint Station (CT39)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- XTRATUF Men's Sharkbyte 2.0 ECO Deck Shoe, GREY, M, Size 14 (XSB2101)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, W, Size 10 (22735)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 5 (XAN1P/9180AP131-05)
- Xtratuf Foot Protection