Shop All Boots and Outdoor
Xtratuf
Women's 6 in Ankle Deck Boot Sport, BLUSH PEACH, M, Size 8
Mfr # XADSW401
Zoro # G712157051
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XADSW401
- Zoro # G712157051
- UPC # 193715533083
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
The Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Recommend half sizes order up 100% Waterproof Moisture wicking mesh lining Perforated EVA/PU insole High Performance, ultra durable, lightweight BioLite midsole SRC slip resistant non marking Chevron ground contact EVA outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 8W (GB00267)
- TOUGH DUCK Fluorescent Green Polyester Parka size 2XL (S42621)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- DUNLOP Roll Down Hip Waders, Mens, Size 13, PR (8605500)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 6 (XKAB451Y)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- XTRATUF Men's 6 in Ankle Deck Boot Sport, OLIVE, M, Size 11 (ADSM300)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 5 (XKAB451Y)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- Xtratuf Foot Protection