Shop All Boots and Outdoor
Xtratuf
Women's 6 in Ankle Deck Boot Sport, BLUSH PEACH, M, Size 6
Mfr # XADSW401
Zoro # G112156746
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XADSW401
- Zoro # G112156746
- UPC # 193715533069
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
The Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Recommend half sizes order up 100% Waterproof Moisture wicking mesh lining Perforated EVA/PU insole High Performance, ultra durable, lightweight BioLite midsole SRC slip resistant non marking Chevron ground contact EVA outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- MCR SAFETY Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR (PD2905AS)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (48-73-9050)
- XTRATUF Men's 6 in Ankle Deck Boot Sport, OLIVE, M, Size 11 (ADSM300)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 7 (XKAB451Y)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- Xtratuf Foot Protection