Shop All Boots and Outdoor
Xtratuf
Women's 6 in Ankle Deck Boot, NAVY, M, Size 8
Mfr # XWAB201
Zoro # G512162682
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtratuf
- MFR # XWAB201
- Zoro # G512162682
- UPC # 86189149006
- Country of Origin Dominican Republic
- Category Boots and Outdoor
Description
The Ankle Deck Boot collection has been crafted specifically for Off Shore anglers. Anglers are athletes, and like any athlete they need the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This Navy boot features a complementary light blue detail at the sole, pull tabs and top lining for added style. Ankle Deck Boot collection has been crafted specifically for Off Shore anglers. Anglers are athletes, and like any athlete they need the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This Navy boot features a complementary light blue detail at the sole, pull tabs and top lining for added style. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Pull On Tabs Toe Box Height 1. 13 inches Shaft Circumference 11. 69 inches Approximately 3. 16lbs Measurements were taken from a size 7. There may be slight variations based on size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47384)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- XTRATUF Men's Vintage 6 in Ankle Deck Boot, VINTAGE OLIVE, M, Size 15 (XMABV300)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 9 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- Xtratuf Foot Protection