Shop All Boots and Outdoor
Xtratuf
Women's 6 in Ankle Deck Boot, GREY, M, Size 7
Mfr # XWAB102
Zoro # G512162323
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XWAB102
- Zoro # G512162323
- UPC # 86189148924
- Country of Origin China
- Category Boots and Outdoor
Description
The Ankle Deck Boot collection has been crafted specifically for Off Shore anglers. Anglers are athletes, and like any athlete they need the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This Light Gray boot features a complementary seafoam detail at the sole, pull tabs and top lining for added style. Ankle Deck Boot collection has been crafted specifically for Off Shore anglers. Anglers are athletes, and like any athlete they need the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This Light Gray boot features a complementary seafoam detail at the sole, pull tabs and top lining for added style. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Pull On Tabs Toe Box Height 1. 13 inches Shaft Circumference 11. 69 inches Approximately 3. 16lbs Measurements were taken from a size 7. There may be slight variations based on size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-20)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 9 (XWAB308)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- Xtratuf Boots and Outdoor