Shop All Rubber Boots
Xtratuf
Women's 15 in Beach Glass Legacy Boot, BLACK, M, Size 7
Mfr # XWL1BG
Zoro # G712166381
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XWL1BG
- Zoro # G712166381
- UPC # 86189154833
- Country of Origin China
- Category Rubber Boots
Description
The Women's Legacy Boot offers flexible, all day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is featured in black with a blue band around the rand and a coral accent at the top of the shaft. Roll it down to expose an interior Beach Glass Print. Beach glass expresses the transformative nature of the ocean by evolving once discarded glass and weathering it for decades, eventually to be found in homes and jewelry in coastal towns. Women's Legacy Boot offers flexible, all day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is featured in black with a blue band around the rand and a coral accent at the top of the shaft. Roll it down to expose an interior Beach Glass Print. Beach glass expresses the transformative nature of the ocean by evolving once discarded glass and weathering it for decades, eventually to be found in homes and jewelry in coastal towns. Recommend half sizes order up Exclusive Beach Glass Liner Print 100% Waterproof Slip Resistant, Non Marking Outsole for the Best Traction on Wet Surfaces. Triple Dipped Shells for Extra Tough, Extra Watertight Protection Hand Layered Construction Adds Flex and Strength at Critical Stress Points Acid Chemical Resistant Viral Penetration Resistant per ASTM F1671 / F1671M 13Designed Specifically for a Women's Fit Shaft Circumference is 11 inches Approximately 4 lbs Measurements were taken from a size 7 and may vary by size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size S (GL401S)
- NMC Caution High Noise Area Hearing Protecti, 10 in Height, 14 in Width, Rigid Plastic (C520RB)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- PROFILE Profile Knee Boots, Brown, Size 12, Mens, 15" H, PR (51154)
- Xtratuf Rubber Boots