Shop All Rubber Boots
Xtratuf
Women's 12 in Legacy Boot, BLACK, M, Size 7
Mfr # XWLM001
Zoro # G312166378
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # XWLM001
- Zoro # G312166378
- UPC # 86189160902
- Country of Origin China
- Category Rubber Boots
Description
The Legacy Boot has become a symbol of belonging, an icon of hard work and constant doing. The Legacy Boot is 100% waterproof, made with our signature triple dipping technique which creates a seamless barrier that is highly resistant to many organic and inorganic acids, chemicals and contaminants. Our latex neoprene is ozone resistant, and is softer, lighter and far more pliable than ordinary rubber. Cushioned insoles with arch support help fight fatigue and stress on the legs and back. This boot features a non marking slip resistant Chevron outsole that provides unparalleled traction in the most extreme conditions. This version features a white accent at the heel and can be worn up or down to reveal an interior lining print. Legacy Boot has become a symbol of belonging, an icon of hard work and constant doing. The Legacy Boot is 100% waterproof, made with our signature triple dipping technique which creates a seamless barrier that is highly resistant to many organic and inorganic acids, chemicals and contaminants. Our latex neoprene is ozone resistant, and is softer, lighter and far more pliable than ordinary rubber. Cushioned insoles with arch support help fight fatigue and stress on the legs and back. This boot features a non marking slip resistant Chevron outsole that provides unparalleled traction in the most extreme conditions. This version features a white accent at the heel and can be worn up or down to reveal an interior lining print.12 inch tall shaft height 3 inches shorter than our classic 15 inch Legacy Recommend half sizes order up Triple Dipped Shells for Extra Tough, Extra Watertight Protection Hand Layered Construction Adds Flex and Strength at Critical Stress Points Slip Resistant Non Marking Outsole 100% Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Sign, 24" x 18, T1-6286-EG_18x24 (T1-6286-EG_18x24)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Women's 15 in Legacy Boot, BROWN REDTRO SALM, M, Size 10 (XWL9FF)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 9 (75109/9)
- Xtratuf Foot Protection