Shop All Rubber Boots
This Product is Discontinued
Xtratuf
Pull-On Boots, Sz 11, 6" H, Brown, Plain, PR (Discontinued)
Mfr # 22170G/11
Zoro # G4088104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 11
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 22170G/11
- Zoro # G4088104
- UPC # 086189018234
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 6" |
Boot Height | 6 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.