Shop All Rubber Boots
Xtratuf
Neoprene, Boot, White 12", Sz 8, PR
Mfr # 75136
Zoro # G3746071
product price: $30.79
/pr
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 75136
- Zoro # G3746071
- UPC # 086189078863
- Country of Origin United States
- Category Rubber Boots
Details
Item | Neoprene,Boot,White 12",Sz 8 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot,White 12 In.,Sz 8, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (474S0023BL)
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- CONDOR Cut Resistant Gloves, PR (61JC42)
- GREASE CATCHER Grease Catcher, Complete, Pillows (G1000)
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- Xtratuf Foot Protection