Shop All Rubber Boots
This Product is Discontinued
Xtratuf
Neoprene, Boot, White 12", Sz 13, PR (Discontinued)
Mfr # 75136
Zoro # G3746290
This Product is Discontinued
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 75136
- Zoro # G3746290
- UPC # 086189078917
- Country of Origin United States
- Category Rubber Boots
Details
Item | Neoprene,Boot,White 12",Sz 13 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot,White 12 In.,Sz 13, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.