Shop All Rubber Boots
Xtratuf
Neoprene, Boot, White 12", Sz 12, PR
Mfr # 75136
Zoro # G3746038
product price: $29.29
/pr
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtratuf
- MFR # 75136
- Zoro # G3746038
- UPC # 086189078900
- Country of Origin United States
- Category Rubber Boots
Details
Item | Neoprene,Boot,White 12",Sz 12 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot,White 12 In.,Sz 12, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 2PK (Tze-231-SWE)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz11, PR (664554)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- XTRATUF Size 10 Men's Plain Rubber Boot, Brown (22172G/10)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 10 (XWL9LOB)
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- XTRATUF Women's Salmon Sisters 15 in Legacy Boot, BROWN, M, Size 6 (22490)
- XTRATUF Women's Fishe Wear Legacy Boot, BROWN, M, Size 11 (XWL9LOB)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- Xtratuf Rubber Boots